| Shaft Dia. | 37.5 in |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 39 1/2 in |
| Construction | Model 64WS |
| Inch/Metric | Inch |
| Weight | 20.85 LB |
| EAN or UPC | 717744028770 |
| Shaft Dia. | 37.5 in |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 39 1/2 in |
| Construction | Model 64WS |
| Inch/Metric | Inch |
| Weight | 20.85 LB |
| EAN or UPC | 717744028770 |