Garlock Sealing
25118-7778
23X7778 NIT WHEEL SEAL 31.321"ID 31.775"OD .340"THK WHEEL SEAL SOLID/NO SPRG EXT/SK79938 MOLD 29115
Item #103323525
| Lip Material | Nitrile |
| Construction | Model 23WS |
| Housing Bore Dia. | 31.775 in |
| Shaft Dia. | 31.321 in |
| Inch/Metric | Inch |
| Weight | 2.08 LB |
| EAN or UPC | 717744068721 |
