features
- Size 2310 CTA gear drive with nominal 15:1 ratio. Standard configuration includes solid output shaft oriented upwards.
| Allowable Low Speed Shaft Thrust Load | 8900 lbs, 4037 kg |
| Nominal Ratio | 15:1 |
| High Speed Shaft Dia. | 2.436 in |
| Low Speed Shaft Dia. | 4.999 in |
| Series | CT |
| Volume | 0.983 m3 |
| Weight | 2540.0 LB |
| EAN or UPC | 782935276261 |
-
Prop 65


