| Nominal Ratio | 15 |
| Seal Type | Double-Lip Contact |
| Bore Dia. [Max] | 1.438 in |
| Type | Conveyor Reducer |
| Actual Ratio | 15.35 |
| Housing Material | Cast Iron |
| Input Speed [Max] | 2149 rpm |
| Output Style | Screw Conveyor |
| Component Type | Gearbox |
| Reduction Type | Double Stage |
| Bore Length | 4.68 in |
| Connection Type | Hydraulic |
| Screw Conveyor Compatible | Yes |
| Input Style | Direct Mount |
| Depth | 15.34 in |
| AGMA Unit Size | 107 |
| Weight | 0.0 LB |
| EAN or UPC | 782477849916 |

