| Housing Material | Cast Iron |
| Reduction Type | Double Stage |
| Connection Type | Hydraulic |
| Screw Conveyor Compatible | Yes |
| Type | Conveyor Reducer |
| Component Type | Gearbox |
| Actual Ratio | 24.38 |
| Depth | 18.44 in |
| Seal Type | Double-Lip Contact |
| AGMA Unit Size | 207 |
| Output Style | Screw Conveyor |
| Bore Dia. [Max] | 2.438 in |
| Input Style | Direct Mount |
| Bore Length | 7.06 in |
| Nominal Ratio | 25 |
| Input Speed [Max] | 2072 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 782477848582 |

