| Depth | 19.81 in |
| Output Style | Screw Conveyor |
| Input Speed [Max] | 2044 rpm |
| Type | Conveyor Reducer |
| Connection Type | Hydraulic |
| Bore Dia. [Max] | 2.938 in |
| Seal Type | Double-Lip Contact |
| Actual Ratio | 25.56 |
| Reduction Type | Double Stage |
| Bore Length | 7.81 in |
| Nominal Ratio | 25 |
| Screw Conveyor Compatible | Yes |
| Component Type | Gearbox |
| AGMA Unit Size | 215 |
| Housing Material | Cast Iron |
| Input Style | Direct Mount |
| Weight | 0.0 LB |
| EAN or UPC | 782477850134 |

