| Input Style | Direct Mount |
| Actual Ratio | 15.23 |
| Bore Dia. [Max] | 3.938 in |
| Component Type | Gearbox |
| Input Speed [Max] | 1827 rpm |
| AGMA Unit Size | 315 |
| Type | Conveyor Reducer |
| Housing Material | Cast Iron |
| Screw Conveyor Compatible | Yes |
| Reduction Type | Double Stage |
| Output Style | Screw Conveyor |
| Connection Type | Hydraulic |
| Seal Type | Double-Lip Contact |
| Nominal Ratio | 15 |
| Bore Length | 9.41 in |
| Depth | 26.28 in |
| Weight | 0.0 LB |
| EAN or UPC | 782477850035 |

