| Input Style | Solid Shaft |
| Reduction Type | Double Stage |
| Housing Material | Cast Iron |
| Output Style | Screw Conveyor |
| Bore Length | 4.68 in |
| Screw Conveyor Compatible | Yes |
| Depth | 11.26 in |
| Nominal Ratio | 15 |
| Input Shaft Diameter | 0.75 in |
| Input Speed [Max] | 2149 rpm |
| AGMA Unit Size | 107 |
| Actual Ratio | 15.35 |
| Type | Conveyor Reducer |
| Bore Dia. [Max] | 1.438 in |
| Sheave Dia. [Min] | 3 in |
| Component Type | Gearbox |
| Seal Type | Double-Lip Contact |
| Weight | 35.0 LB |
| EAN or UPC | 782477849893 |

