| Depth | 12.03 in |
| Input Shaft Diameter | 1.125 in |
| Output Style | Screw Conveyor |
| Component Type | Gearbox |
| Screw Conveyor Compatible | Yes |
| Sheave Dia. [Min] | 3 in |
| Seal Type | Double-Lip Contact |
| Bore Dia. [Max] | 1.938 in |
| Housing Material | Cast Iron |
| Input Style | Solid Shaft |
| Nominal Ratio | 15 |
| Reduction Type | Double Stage |
| Actual Ratio | 14.1 |
| Bore Length | 4.94 in |
| Type | Conveyor Reducer |
| Input Speed [Max] | 1974 rpm |
| AGMA Unit Size | 115 |
| Weight | 61.0 LB |
| EAN or UPC | 782477849930 |

