| Seal Type | Double-Lip Contact |
| Type | Conveyor Reducer |
| Bore Length | 5.62 in |
| Actual Ratio | 14.88 |
| Input Shaft Diameter | 1.25 in |
| AGMA Unit Size | 203 |
| Screw Conveyor Compatible | Yes |
| Depth | 13.65 in |
| Housing Material | Cast Iron |
| Input Style | Solid Shaft |
| Bore Dia. [Max] | 2.188 in |
| Sheave Dia. [Min] | 4 in |
| Output Style | Screw Conveyor |
| Nominal Ratio | 15 |
| Reduction Type | Double Stage |
| Input Speed [Max] | 2083 rpm |
| Component Type | Gearbox |
| Weight | 86.8 LB |
| EAN or UPC | 782477848209 |

