| Bore Dia. [Max] | 2.188 in |
| Input Speed [Max] | 2100 rpm |
| Actual Ratio | 24.71 |
| Component Type | Gearbox |
| Input Shaft Diameter | 1.25 in |
| Seal Type | Double-Lip Contact |
| Housing Material | Cast Iron |
| AGMA Unit Size | 203 |
| Type | Conveyor Reducer |
| Depth | 13.65 in |
| Nominal Ratio | 25 |
| Reduction Type | Double Stage |
| Bore Length | 5.62 in |
| Input Style | Solid Shaft |
| Screw Conveyor Compatible | Yes |
| Output Style | Screw Conveyor |
| Sheave Dia. [Min] | 4 in |
| Weight | 60.0 LB |
| EAN or UPC | 782477848216 |

