| Input Style | Solid Shaft |
| Sheave Dia. [Min] | 4.6 in |
| Nominal Ratio | 15 |
| Type | Conveyor Reducer |
| AGMA Unit Size | 207 |
| Input Shaft Diameter | 1.438 in |
| Screw Conveyor Compatible | Yes |
| Bore Dia. [Max] | 2.438 in |
| Actual Ratio | 15.13 |
| Housing Material | Cast Iron |
| Output Style | Screw Conveyor |
| Seal Type | Double-Lip Contact |
| Component Type | Gearbox |
| Depth | 15.69 in |
| Bore Length | 6.13 in |
| Input Speed [Max] | 2118 rpm |
| Reduction Type | Double Stage |
| Weight | 123.0 LB |
| EAN or UPC | 782477848551 |

