| Component Type | Gearbox |
| Bore Length | 6.31 in |
| Screw Conveyor Compatible | Yes |
| Input Shaft Diameter | 1.938 in |
| AGMA Unit Size | 215 |
| Depth | 16.3 in |
| Housing Material | Cast Iron |
| Nominal Ratio | 25 |
| Bore Dia. [Max] | 2.938 in |
| Type | Conveyor Reducer |
| Sheave Dia. [Min] | 5.4 in |
| Actual Ratio | 25.56 |
| Seal Type | Double-Lip Contact |
| Reduction Type | Double Stage |
| Output Style | Screw Conveyor |
| Input Style | Solid Shaft |
| Input Speed [Max] | 2044 rpm |
| Weight | 192.0 LB |
| EAN or UPC | 782477844867 |

