| Depth | 18.46 in |
| Output Style | Screw Conveyor |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Input Speed [Max] | 1840 rpm |
| Reduction Type | Double Stage |
| Screw Conveyor Compatible | Yes |
| Seal Type | Double-Lip Contact |
| Type | Conveyor Reducer |
| Input Style | Solid Shaft |
| Nominal Ratio | 9 |
| Bore Length | 6.88 in |
| Sheave Dia. [Min] | 7 in |
| Input Shaft Diameter | 2.188 in |
| Actual Ratio | 9.2 |
| AGMA Unit Size | 307 |
| Bore Dia. [Max] | 3.438 in |
| Weight | 0.0 LB |
| EAN or UPC | 782477849084 |

