| Nominal Ratio | 15 |
| Seal Type | Double-Lip Contact |
| Input Shaft Diameter | 2.438 in |
| Screw Conveyor Compatible | Yes |
| Bore Dia. [Max] | 4.438 in |
| Component Type | Gearbox |
| Depth | 22.48 in |
| Output Style | Screw Conveyor |
| Input Style | Solid Shaft |
| Bore Length | 8.38 in |
| Reduction Type | Double Stage |
| Input Speed [Max] | 1809 rpm |
| Sheave Dia. [Min] | 6.2 in |
| AGMA Unit Size | 407 |
| Type | Conveyor Reducer |
| Actual Ratio | 15.08 |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |
| EAN or UPC | 782477849404 |

