features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Material | Cast Iron |
| Mounting Type | Vertical |
| Overall Length | 7.42 in |
| Center Distance | 1.33 in |
| Accessory Type | Vertical J-Base Kit |
| Weight | 3.98 LB |
| EAN or UPC | 662288338178 |

