features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Material | Cast Iron |
| Mounting Type | Vertical |
| Overall Length | 16.94 in |
| Accessory Type | Vertical J-Base Kit |
| Center Distance | 4.5 in |
| Weight | 31.54 LB |
| EAN or UPC | 662288367987 |

