Falk Corp.
0783768BELT GUARD
10286556 / BG5407-18E BELT GUARD W/BRKTS 0783768
Item #102030415
-
Prop 65
features
- Belt guard and mounting hardware for a 5407 size Quadrive. Maximum Sheave Diameter 10 in. Belt guard dimensions are 18.5 in X 61.5 in X 9.25 in.
| Overall Width | 18.5 in |
| Series | Quadrive Accessories |
| Belt Guard Dimensions | 18.5 in x 61.5 in x 9.25 in |
| Sheave Dia. [Max] | 10 in |
| Mounting Hardware Included? | Yes |
| Overall Depth | 9.25 in |
| Overall Height | 61.5 in |
| Weight | 165.6 LB |
| EAN or UPC | 782934096921 |
-
Prop 65

