Falk Corp.
0783773BELT GUARD
10286559 / BG5407-19E BELT GUARD W/BRKTS 0783773
Item #105785718
-
Prop 65
features
- Belt guard and mounting hardware for a 5407 size Quadrive. Maximum Sheave Diameter 12 in. Belt guard dimensions are 23.5 in X 65 in X 9.25 in.
| Mounting Hardware Included? | Yes |
| Overall Height | 65 in |
| Overall Depth | 9.25 in |
| Belt Guard Dimensions | 23.5 in x 65 in x 9.25 in |
| Sheave Dia. [Max] | 12 in |
| Overall Width | 23.5 in |
| Series | Quadrive Accessories |
| Weight | 185.6 LB |
| EAN or UPC | 782934096976 |
-
Prop 65

