Falk Corp.
0783784BELT GUARD
10286564 / BG5415-19E BELT GUARD W/BRKTS 0783784
Item #103215167
-
Prop 65
features
- Belt guard and mounting hardware for a 5415 size Quadrive. Maximum Sheave Diameter 12 in. Belt guard dimensions are 23.5 in X 65 in X 9.25 in.
| Belt Guard Dimensions | 23.5 in x 65 in x 9.25 in |
| Series | Quadrive Accessories |
| Sheave Dia. [Max] | 12 in |
| Overall Height | 65 in |
| Overall Depth | 9.25 in |
| Overall Width | 23.5 in |
| Mounting Hardware Included? | Yes |
| Weight | 185.6 LB |
| EAN or UPC | 782934097089 |
-
Prop 65

