Falk Corp.
0783792BELT GUARD
10286568 / BG5507-18E BELT GUARD W/BRKTS EXP COVER
Item #103204076
-
Prop 65
features
- Belt guard and mounting hardware for a 5507 size Quadrive. Maximum Sheave Diameter 10 in. Belt guard dimensions are 18.5 in X 61.5 in X 9.25 in.
| Overall Height | 61.5 in |
| Overall Depth | 9.25 in |
| Belt Guard Dimensions | 18.5 in x 61.5 in x 9.25 in |
| Mounting Hardware Included? | Yes |
| Series | Quadrive Accessories |
| Overall Width | 18.5 in |
| Sheave Dia. [Max] | 10 in |
| Weight | 165.6 LB |
| EAN or UPC | 782934097164 |
-
Prop 65

