Falk Corp.
0786865BELT GUARD
10286620 / BG5608-20E BELT GUARD W/BRKTS EXP COVER
Item #103215051
-
Prop 65
features
- Belt guard and mounting hardware for a 5608 size Quadrive. Maximum Sheave Diameter 12 in. Belt guard dimensions are 31.5 in X 69 in X 9.25 in.
| Series | Quadrive Accessories |
| Overall Height | 69 in |
| Belt Guard Dimensions | 31.5 in x 69 in x 9.25 in |
| Mounting Hardware Included? | Yes |
| Overall Depth | 9.25 in |
| Overall Width | 31.5 in |
| Sheave Dia. [Max] | 12 in |
| Weight | 246.4 LB |
| EAN or UPC | 782934137358 |
-
Prop 65

