Falk Corp.
0786868BELT GUARD
10286623 / BG5608-21E BELT GUARD W/BRKTS EXP COVER
Item #103203401
-
Prop 65
features
- Belt guard and mounting hardware for a 5608 size Quadrive. Maximum Sheave Diameter 14 in. Belt guard dimensions are 36.5 in X 87 in X 10 in.
| Overall Depth | 10 in |
| Belt Guard Dimensions | 36.5 in x 87 in x 10 in |
| Overall Height | 87 in |
| Series | Quadrive Accessories |
| Mounting Hardware Included? | Yes |
| Sheave Dia. [Max] | 14 in |
| Overall Width | 36.5 in |
| Weight | 344.0 LB |
| EAN or UPC | 782934137389 |
-
Prop 65

