Belt guard and mounting hardware for a 5415 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 12 in. Belt guard dimensions are 23.5 in X 65 in X 9.25 in.
Mounting Hardware Included?
Yes
Sheave Dia. [Max]
12 in
Belt Guard Dimensions
23.5 in x 65 in x 9.25 in
Overall Depth
9.25 in
Overall Width
23.5 in
Series
Quadrive Accessories
Overall Height
65 in
Supported Cooling
Shaft Fan
Weight
185.6 LB
EAN or UPC
782934137532
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back