Belt guard and mounting hardware for a 5507 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 12 in. Belt guard dimensions are 31.5 in X 69 in X 9.25 in.
Overall Height
69 in
Mounting Hardware Included?
Yes
Belt Guard Dimensions
31.5 in x 69 in x 9.25 in
Overall Width
31.5 in
Overall Depth
9.25 in
Sheave Dia. [Max]
12 in
Series
Quadrive Accessories
Supported Cooling
Shaft Fan
Weight
246.4 LB
EAN or UPC
782934137587
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back