features
- Belt guard for 5407-5608 size Quadrives. Maximum Sheave Diameter 10 in. Belt guard dimensions are 18.5 in X 61.5 in X 9.25 in.
| Sheave Dia. [Max] | 10 in |
| Overall Depth | 9.25 in |
| Overall Height | 61.5 in |
| Series | Quadrive Accessories |
| Overall Width | 18.5 in |
| Belt Guard Dimensions | 18.5 in x 61.5 in x 9.25 in |
| Weight | 126.0 LB |
| EAN or UPC | 782934097355 |
-
Prop 65


