Belt guard and mounting hardware for a 5215 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 12 in. Belt guard dimensions are 23.5 in X 65 in X 9.25 in.
Overall Width
23.5 in
Overall Depth
9.25 in
Overall Height
65 in
Belt Guard Dimensions
23.5 in x 65 in x 9.25 in
Supported Cooling
Shaft Fan
Sheave Dia. [Max]
12 in
Series
Quadrive Accessories
Mounting Hardware Included?
Yes
Weight
190.4 LB
EAN or UPC
782934137426
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back