Belt guard and mounting hardware for a 5407 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 12 in. Belt guard dimensions are 31.5 in X 69 in X 9.25 in.
Overall Width
31.5 in
Supported Cooling
Shaft Fan
Overall Height
69 in
Belt Guard Dimensions
31.5 in x 69 in x 9.25 in
Sheave Dia. [Max]
12 in
Mounting Hardware Included?
Yes
Series
Quadrive Accessories
Overall Depth
9.25 in
Weight
246.4 LB
EAN or UPC
782934137501
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back