Belt guard and mounting hardware for a 5608 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 12 in. Belt guard dimensions are 31.5 in X 69 in X 9.25 in.
Belt Guard Dimensions
31.5 in x 69 in x 9.25 in
Sheave Dia. [Max]
12 in
Overall Depth
9.25 in
Supported Cooling
Shaft Fan
Mounting Hardware Included?
Yes
Overall Height
69 in
Series
Quadrive Accessories
Overall Width
31.5 in
Weight
246.4 LB
EAN or UPC
782934137594
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back