- 10094919 / MCG0500A-WA GUARD, CPLG WHITE
features
- Falk Motor Coupling Guard (MCG) for use with NEMA Motor Frames up to 215T or IEC Motor Frames up to 132M, Size 05, Sanitary White
| IEC Motor Shaft Dia. [Min] | 14 mm |
| IEC Motor Mounting Surface to Center of Shaft | 71 mm to 132 mm |
| Volume | 0.087 hl |
| Guard Size | 5 |
| NEMA Motor - Mounting Surface to Center of Shaft | 3 to 5 1/4 in |
| NEMA Motor Shaft Dia. [Max] | 1 3/8 in |
| NEMA Motor Shaft Dia. [Min] | 1/2 in |
| IEC Motor Shaft Dia. [Max] | 38 mm |
| IEC Motor - Frames | 71 - 132M |
| Distance Between Motor and Driven Equipment [Min] | 4 in, 102 mm |
| Series | MCG |
| Distance Between Motor and Driven Equipment [Max] | 8.5 in, 216 mm |
| NEMA Motor Frames | 48 - 215T |
| Weight | 1.3 LB |
| EAN or UPC | 782934235566 |

