- 10094917 / MCG1500A-YI GUARD, CPLG YELLOW
| IEC Motor - Frames | 112M - 200L |
| Distance Between Motor and Driven Equipment [Max] | 12.5 in, 318 mm |
| Volume | 0.236 hl |
| Guard Size | 15 |
| NEMA Motor Frames | 182T - 286TS |
| NEMA Motor Shaft Dia. [Max] | 15 5/8 in |
| IEC Motor Mounting Surface to Center of Shaft | 112 mm to 200 mm |
| Series | MCG |
| IEC Motor Shaft Dia. [Min] | 28 mm |
| IEC Motor Shaft Dia. [Max] | 55 mm |
| NEMA Motor - Mounting Surface to Center of Shaft | 4 1/2 to 7 in |
| Distance Between Motor and Driven Equipment [Min] | 5.81 in, 148 mm |
| NEMA Motor Shaft Dia. [Min] | 1 1/8 in |
| Weight | 3.1 LB |
| EAN or UPC | 782934235542 |

