- 10094918 / MCG2500A-YI GUARD, CPLG YELLOW
features
- Falk Motor Coupling Guard (MCG) for use with NEMA Motor Frames from 284T to 326TS or IEC Motor Frames from 180M to 280M, Size 25, ISO Safety Yellow
| IEC Motor - Frames | 180M - 200M |
| NEMA Motor Shaft Dia. [Min] | 1 7/8 in |
| Series | MCG |
| Distance Between Motor and Driven Equipment [Max] | 18.5 in, 470 mm |
| Volume | 0.956 hl |
| IEC Motor Mounting Surface to Center of Shaft | 180 mm to 280 mm |
| NEMA Motor - Mounting Surface to Center of Shaft | 7 to 8 in |
| IEC Motor Shaft Dia. [Max] | 75 mm |
| Guard Size | 25 |
| NEMA Motor Frames | 284T - 326TS |
| Distance Between Motor and Driven Equipment [Min] | 8.38 in, 213 mm |
| IEC Motor Shaft Dia. [Min] | 48 mm |
| NEMA Motor Shaft Dia. [Max] | 2 1/8 in |
| Weight | 8.1 LB |
| EAN or UPC | 782934235559 |

