Skip to content Skip to navigation menu
Falk Corp.DS5107J/04UJ1.500

DS5107J/04UJ1.500

10286763 / DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046
Item #102001434
Falk Corp.DS5107J/04UJ1.500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 1.500 in diameter steel drive shaft for Quadrive unit size 5107. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Material Steel
Output Shaft Diameter 1.5 in
Series Quadrive Accessories
Weight 8.0 LB
EAN or UPC 782934173592
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison