Skip to content Skip to navigation menu
Falk Corp.DS5115J/06UJ2.437

DS5115J/06UJ2.437

10286769 / DS5115J/06UJ DRIVE SHAFT 2.437
Item #101981100
Falk Corp.DS5115J/06UJ2.437
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 2.437 in diameter steel drive shaft for Quadrive unit size 5115. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Material Steel
Output Shaft Diameter 2.437 in
Series Quadrive Accessories
Weight 18.0 LB
EAN or UPC 782934173844
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison