features
- 1.500 in diameter steel drive shaft for Quadrive unit size 5203. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Output Shaft Diameter | 1.5 in |
| Material | Steel |
| Series | Quadrive Accessories |
| Weight | 16.0 LB |
| EAN or UPC | 782934171444 |
-
Prop 65


