features
- 3.000 in diameter steel drive shaft for Quadrive unit size 5203. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Output Shaft Diameter | 3 in |
| Material | Steel |
| Series | Quadrive Accessories |
| Weight | 26.0 LB |
| EAN or UPC | 782934171475 |
-
Prop 65


