features
- 3.437 in diameter steel drive shaft for Quadrive unit size 5315. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Material | Steel |
| Series | Quadrive Accessories |
| Output Shaft Diameter | 3.437 in |
| Weight | 144.0 LB |
| EAN or UPC | 782934171390 |
-
Prop 65


