Skip to content Skip to navigation menu
Falk Corp.DSS5107J/04UJ1.500

DSS5107J/04UJ1.500

10286771 / DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500
Item #101977457
Falk Corp.DSS5107J/04UJ1.500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 1.500 in diameter stainless steel drive shaft for Quadrive unit size 5107. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Material Stainless Steel
Series Quadrive Accessories
Output Shaft Diameter 1.5 in
Weight 8.0 LB
EAN or UPC 782934187346
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison