- DRV SFT SST 3.000 3H 4107
features
- 3.000 in diameter stainless steel drive shaft for Quadrive unit size 5107. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Output Shaft Diameter | 3 in |
| Series | Quadrive Accessories |
| Material | Stainless Steel |
| Weight | 8.61 LB |
| EAN or UPC | 782934188176 |

