Skip to content Skip to navigation menu
Falk Corp.DSS5115J/06UJ2.437

DSS5115J/06UJ2.437

10286777 / DSS5115J/06UJ DRV SHAFT STAINL ESS 2.437
Item #101982510
  • 10286777 / DSS5115J/06UJ DRV SHAFT STAINL ESS 2.437
Falk Corp.DSS5115J/06UJ2.437
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10286777 / DSS5115J/06UJ DRV SHAFT STAINL ESS 2.437

features

  • 2.437 in diameter stainless steel drive shaft for Quadrive unit size 5115. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Output Shaft Diameter 2.437 in
Material Stainless Steel
Series Quadrive Accessories
Weight 14.51 LB
EAN or UPC 782934188190
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison