Skip to content Skip to navigation menu
Falk Corp.DSS5203J/07UJ2.000

DSS5203J/07UJ2.000

10286780 / DSS5203J/07UJ DRV SHAFT STAINLESS 2.000
Item #101981673
Falk Corp.DSS5203J/07UJ2.000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 2.000 in diameter stainless steel drive shaft for Quadrive unit size 5203. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Output Shaft Diameter 2 in
Series Quadrive Accessories
Material Stainless Steel
Weight 20.0 LB
EAN or UPC 782934174087
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison