Skip to content Skip to navigation menu
Falk Corp.DSS5215J/09UJ3.000

DSS5215J/09UJ3.000

10286785 / DSS5215J/09UJ DRV SHAFT SS 3.000/6720073
Item #101981045
Falk Corp.DSS5215J/09UJ3.000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 3.000 in diameter stainless steel drive shaft for Quadrive unit size 5215. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Series Quadrive Accessories
Output Shaft Diameter 3 in
Material Stainless Steel
Weight 46.0 LB
EAN or UPC 782934174155
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison