features
- 3.000 in diameter stainless steel drive shaft for Quadrive unit size 5315. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Material | Stainless Steel |
| Output Shaft Diameter | 3 in |
| Series | Quadrive Accessories |
| Weight | 117.0 LB |
| EAN or UPC | 782934174278 |
-
Prop 65


