features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Accessory Type | Fan Kit |
| Center Distance | 5.16 in |
| Fan Kit Deep | 0.75 in |
| Fan Kit Tap | 3/8-24 |
| Weight | 2.4 LB |
| EAN or UPC | 662288369509 |

