features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Material | Steel |
| Center Distance | 1.33 in |
| Accessory Type | Flange Kit |
| Weight | 2.015 LB |
| EAN or UPC | 662288338147 |

