features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Accessory Type | Flange Kit |
| Material | Steel |
| Center Distance | 4.5 in |
| Weight | 17.38 LB |
| EAN or UPC | 662288367994 |

