- OUTPUT FLANGE 350MM
features
- Output Flange 350MM for Ultramite 201U/208U
| Series | Ultramite (USAP) Parts & Kits |
| Gear Drive Size | 06U, 07U, 08U, 09U, 12U |
| Volume | 3.212 CDM |
| Weight | 59.4 LB |
| EAN or UPC | 782934314346 |
| Series | Ultramite (USAP) Parts & Kits |
| Gear Drive Size | 06U, 07U, 08U, 09U, 12U |
| Volume | 3.212 CDM |
| Weight | 59.4 LB |
| EAN or UPC | 782934314346 |