- 10286688 / 5115J14A BASIC DRIVE
features
- Size 5115 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 13.95 |
| Recommended Driven Shaft Length [Nom] | 5.5 in |
| High Speed Shaft Length | 2.5 in |
| Low Speed Shaft Dia. | 1.938 in |
| Series | Quadrive Accessories |
| High Speed Shaft Dia. | 1.125 in |
| Width Through Housing | 6.6 in |
| High Speed Shaft [Max] | 1744 rpm |
| Nominal Ratio | 14 |
| HSS to LSS Centerline Distance | 3.49 in |
| Lip Seal Material | Viton |
| Weight | 160.2 LB |
| EAN or UPC | 782934634581 |

