- 10286699 / 5315J25A BASIC DRIVE
features
- Size 5315 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 25.26 |
| High Speed Shaft [Max] | 1768 rpm |
| HSS to LSS Centerline Distance | 6.58 in |
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 8 in |
| Low Speed Shaft Dia. | 3.938 in |
| Width Through Housing | 9.97 in |
| Series | Quadrive Accessories |
| Nominal Ratio | 25 |
| High Speed Shaft Length | 5.25 in |
| High Speed Shaft Dia. | 2.25 in |
| Weight | 466.271 LB |
| EAN or UPC | 782934259234 |

