- 10183326 / 5407J25A BASIC DRIVE
features
- Size 5407 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Nominal Ratio | 25 |
| Width Through Housing | 8.3 in |
| Recommended Driven Shaft Length [Nom] | 8.5 in |
| HSS to LSS Centerline Distance | 8.03 in |
| Lip Seal Material | Viton |
| High Speed Shaft [Max] | 1753 rpm |
| Series | Quadrive Accessories |
| Low Speed Shaft Dia. | 4.438 in |
| High Speed Shaft Length | 6.06 in |
| Exact Ratio | 25.04 |
| High Speed Shaft Dia. | 2.5 in |
| Volume | 0.14 m3 |
| Weight | 594.0 LB |
| EAN or UPC | 782934268991 |

